Overview
Mfr description
EXEW203202 1-1/4 X 2 X 1/8 EXTRA OIL PM
Specifications
- Bearing MaterialPowdered Metal
- Inside Diameter
- Outside Diameter
- UPC_NO717905230677
- Overall Length0.1250 in
- Product TypePlain Sleeve Thrust Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data