Overview
Mfr description
61901-2RZ DEEP GROOVE BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Seal & Single Shield
- Snap Ring IncludedWithout Snap Ring
- Product TypeThin-Section Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data