Motion
47996

ANSELL
47996

KleenGuard™ A40 Reflex™ Liquid & Particle Protection Coveralls (47996), Respirator Fit Hood, Storm Flap Zip Front, Elastic Waist, Wrists & Ankles with Thumb Loops, White, Large, 25 Garments/Case
MI ITEM #11058555
MFR #47996
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
47996

KleenGuard™ A40 Reflex™ Liquid & Particle Protection Coveralls (47996), Respirator Fit Hood, Storm Flap Zip Front, Elastic Waist, Wrists & Ankles with Thumb Loops, White, Large, 25 Garments/Case
MI ITEM #11058555
MFR #47996

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
47996 KLEENGUARD A40 REFLEX COVERALLS

Specifications

  • Manufacturer Upc Number
    10036000479963
  • UPC_NO
    10036000479963
  • Case Height
    15.125 in
  • Case Length
    16 in
  • Case Weight
    11.545 lbs
  • Case Width
    12 in
  • Country of Origin
    China
  • ECCN
    1A995
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text