Motion
47998

ANSELL
47998

KleenGuard™ A40 Reflex™ Liquid & Particle Protection Coveralls (47998), Respirator Fit Hood, Storm Flap Zip Front, Elastic Waist, Wrists & Ankles with Thumb Loops, White, 2XL, 25 Garments/Case
Mi Item #11058557
MFR #47998
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
47998

KleenGuard™ A40 Reflex™ Liquid & Particle Protection Coveralls (47998), Respirator Fit Hood, Storm Flap Zip Front, Elastic Waist, Wrists & Ankles with Thumb Loops, White, 2XL, 25 Garments/Case
Mi Item #11058557
MFR #47998

Mfr description
47998 KLEENGUARD A40 REFLEX COVERALLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Height
    17.5 in
  • Case Length
    16 in
  • Case Weight
    13.6 lbs
  • Case Width
    12 in

Details

  • Country of Origin
    China
  • ECCN
    1A995
  • Manufacturer Upc Number
    10036000479987
  • Product Type
    Coveralls
  • UPC_NO
    10036000479987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)