Motion
47999

ANSELL
47999

KleenGuard™ A40 Reflex™ Liquid & Particle Protection Coveralls (47999), Respirator Fit Hood, Storm Flap Zip Front, Elastic Waist, Wrists & Ankles with Thumb Loops, White, 3XL, 25 Garments/Case
MI ITEM #11058558
MFR #47999
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
47999

KleenGuard™ A40 Reflex™ Liquid & Particle Protection Coveralls (47999), Respirator Fit Hood, Storm Flap Zip Front, Elastic Waist, Wrists & Ankles with Thumb Loops, White, 3XL, 25 Garments/Case
MI ITEM #11058558
MFR #47999

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
47999 KLEENGUARD A40 REFLEX COVERALLS

Specifications

  • Manufacturer Upc Number
    10036000479994
  • UPC_NO
    10036000479994
  • Case Height
    18.25 in
  • Case Length
    16 in
  • Case Weight
    14.67 lbs
  • Case Width
    12 in
  • Country of Origin
    China
  • ECCN
    1A995
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text