Motion
6LP350X X50FT

GATES RUBBER CO
6LP350X X50FT

Industrial Hose - 3/8 in Inner Diameter, 200 psi Working Pressure, Nitrile Rubber Tube Material, Neoprene Rubber Cover Material, 50 ft Length
Mi Item #11058817
MFR #6LP350X X50FT
Price$406.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6LP350X X50FT

Industrial Hose - 3/8 in Inner Diameter, 200 psi Working Pressure, Nitrile Rubber Tube Material, Neoprene Rubber Cover Material, 50 ft Length
Mi Item #11058817
MFR #6LP350X X50FT

Mfr description
3220-1123 LP 350 3/8" X 50' CTN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.60/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.70 in

Details

  • Cover Color
    Black
  • Cover Material
    Neoprene Rubber
  • Description
    RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    072053775648
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)