Motion
2XCTN 25FT-29 PLANT+ STEAM 250

GATES RUBBER CO
2XCTN 25FT-29 PLANT+ STEAM 250

Industrial Hose - 2 in Inner Diameter, 250 psi Working Pressure, EPDM Rubber Tube Material, Synthetic Rubber Cover Material
MI ITEM #11058824
MFR #2XCTN 25FT-29 PLANT+ STEAM 250
Price$71.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2XCTN 25FT-29 PLANT+ STEAM 250

Industrial Hose - 2 in Inner Diameter, 250 psi Working Pressure, EPDM Rubber Tube Material, Synthetic Rubber Cover Material
MI ITEM #11058824
MFR #2XCTN 25FT-29 PLANT+ STEAM 250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.46/each

Specifications

Dimensions

  • Minimum Bend Radius
    25.0 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.66 in

Details

  • Cover Color
    Red
  • Cover Material
    Synthetic Rubber
  • Description
    RECOMMENDED FOR: All types of steam – saturated and superheated – up to 250 PSI and +450°F (+232°C). Special compound cover for use in refineries and processing plants.
  • Harmonization Code
    4009.22.0050
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    450 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided Steel Wire
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • UPC_NO
    770075803874
  • Working Pressure
    250 psi

Overview

Mfr description
3602-2127 PLANT MASTER STEAM PLUS 250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought