Motion
12WTB-12FBSPORX-SP

GATES RUBBER CO
12WTB-12FBSPORX-SP

Industrial Hose - Steel Material, 0.752 in Hose ID
MI ITEM #11058832
MFR #12WTB-12FBSPORX-SP
Price$154.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12WTB-12FBSPORX-SP

Industrial Hose - Steel Material, 0.752 in Hose ID
MI ITEM #11058832
MFR #12WTB-12FBSPORX-SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$154.10/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Hose Inside Diameter
    0.752 in
  • Thread Size 1
    3/4-14

Details

  • Additional Details
    GATES Clean Master™ Water Blast hoses and WTB couplings are designed for ultra high pressure cold water cutting devices, blasting applications and also cleaning equipment, including high pressure water streams to remove growth on marine vessels.
  • Application
    Textile-reinforced hoses
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates textile-reinforced hoses
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FBSPORX
  • Finish/Coating
    TuffCoat
  • Fitting Shape
    Straight
  • Fitting Type
    British Standard Pipe Parallel
  • For Use With
    Water Blast 1000
  • Manufacturer Catalog Number
    12WTB-12FBSPORX-SP
  • Manufacturer Compatibility
    Gates textile-reinforced hoses
  • Manufacturer Upc Number
    770075568698
  • Material
    Steel
  • Maximum Operating Pressure
    1000 psi
  • Maximum Working Pressure
    1000 PSI, 68.9 bar
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Standards Met
    SAE Standard
  • Swivel
    Yes
  • Type
    Coupling
  • UPC_NO
    770075568698
  • Working Pressure
    1000 psi

Overview

Mfr description
7107-02155 WATER BLAST 12WTB-12FBSPORX-S
  • Gates 2-piece Water Blast (WTB) couplings are exclusively compatible with Clean Master™ Water Blast hose for maximum safety and performance; Some sizes available in stainless steel as WTB-SS for a sea water-compatible option; Available in size -6, -8, -12;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought