Motion
12WTB2F-1
Crimping Ferrule - Steel Material, 0.7500 in Hose ID
Mi Item #11058835
MFR #12WTB2F-1
Price$125.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimping Ferrule - Steel Material, 0.7500 in Hose ID
Mi Item #11058835
MFR #12WTB2F-1

Mfr description
7107-02175 WATER BLAST 12WTB2F-1
  • Gates 2-piece Water Blast (WTB) couplings are exclusively compatible with Clean Master™ Water Blast hose for maximum safety and performance; Some sizes available in stainless steel as WTB-SS for a sea water-compatible option; Available in size -6, -8, -12;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.65/each

Specifications

Dimensions

  • Hose Dash Size
    12
  • Hose Inside Diameter
    0.7500 in

Details

  • Additional Details
    GATES Clean Master™ Water Blast hoses and WTB couplings are designed for ultra high pressure cold water cutting devices, blasting applications and also cleaning equipment, including high pressure water streams to remove growth on marine vessels.
  • Application
    Gates textile-reinforced hoses
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates textile-reinforced hoses
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    Ferrule
  • Finish/Coating
    TuffCoat
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    Water Blast 1000
  • Manufacturer Catalog Number
    12WTB2F-1
  • Manufacturer Compatibility
    Gates textile-reinforced hoses
  • Manufacturer Upc Number
    770075568711
  • Material
    Steel
  • Maximum Operating Pressure
    1000 psi
  • Maximum Working Pressure
    1000 PSI, 68.9 bar
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Swivel
    No
  • Type
    GLX Coupling
  • UPC_NO
    770075568711
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)