Motion
6WTB-14FDHORX

GATES RUBBER CO
6WTB-14FDHORX

Industrial Hose - Steel Material, 0.374 in Hose ID
MI ITEM #11058836
MFR #6WTB-14FDHORX
Price$65.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6WTB-14FDHORX

Industrial Hose - Steel Material, 0.374 in Hose ID
MI ITEM #11058836
MFR #6WTB-14FDHORX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.70/each

Specifications

Dimensions

  • Dash Size
    14
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.374 in
  • Thread Size 1
    M22X1.5

Details

  • Additional Details
    GATES Clean Master™ Water Blast hoses and WTB couplings are designed for ultra high pressure cold water cutting devices, blasting applications and also cleaning equipment, including high pressure water streams to remove growth on marine vessels.
  • Application
    Textile-reinforced hoses
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Textile-reinforced hoses
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FDHORX
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    GLX
  • Fitting Shape
    Straight
  • Fitting Type
    DIN Heavy
  • For Use With
    Water Blast 1000
  • Manufacturer Catalog Number
    710702025
  • Manufacturer Compatibility
    Gates textile-reinforced hoses
  • Manufacturer Upc Number
    770075568629
  • Material
    Steel
  • Maximum Operating Pressure
    1000 psi
  • Maximum Working Pressure
    1000 PSI, 68.9 bar
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Swivel
    Yes
  • Type
    Coupling
  • UPC_NO
    770075568629
  • Working Pressure
    1000 psi

Overview

Mfr description
7107-02025 WATER BLAST 6WTB-14FDHORX
  • Gates 2-piece Water Blast (WTB) couplings are exclusively compatible with Clean Master™ Water Blast hose for maximum safety and performance; Some sizes available in stainless steel as WTB-SS for a sea water-compatible option; Available in size -6, -8, -12;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought