Motion
6WTB-6MP
Industrial Hose - Steel Material, 0.374 in Hose ID
Mi Item #11058838
MFR #6WTB-6MP
Price$86.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - Steel Material, 0.374 in Hose ID
Mi Item #11058838
MFR #6WTB-6MP

Mfr description
7107-02005 WATER BLAST 6WTB-6MP
  • Gates 2-piece Water Blast (WTB) couplings are exclusively compatible with Clean Master™ Water Blast hose for maximum safety and performance; Some sizes available in stainless steel as WTB-SS for a sea water-compatible option; Available in size -6, -8, -12;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.28/each

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.374 in
  • Thread Size 1
    3/8-18

Details

  • Additional Details
    GATES Clean Master™ Water Blast hoses and WTB couplings are designed for ultra high pressure cold water cutting devices, blasting applications and also cleaning equipment, including high pressure water streams to remove growth on marine vessels.
  • Application
    textile-reinforced hoses
  • Coating
    TuffCoat™
  • Compatible Hose Series
    textile-reinforced hoses
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    MP
  • Finish/Coating
    TuffCoat
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    Water Blast 1000
  • Manufacturer Catalog Number
    710702005
  • Manufacturer Compatibility
    Gates textile-reinforced hoses
  • Manufacturer Upc Number
    770075568605
  • Material
    Steel
  • Maximum Operating Pressure
    1000 psi
  • Maximum Working Pressure
    1000 PSI, 68.9 bar
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    Thread Interference/Mated Angle
  • Swivel
    No
  • Type
    GLX Coupling
  • UPC_NO
    770075568605
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)