Motion
8WTB2F-4
Crimping Ferrule - Steel Material, 1/2 in Hose ID
Mi Item #11058843
MFR #8WTB2F-4
Price$53.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimping Ferrule - Steel Material, 1/2 in Hose ID
Mi Item #11058843
MFR #8WTB2F-4

Mfr description
7107-02115 WATER BLAST 8WTB2F-4
  • Gates 2-piece Water Blast (WTB) couplings are exclusively compatible with Clean Master™ Water Blast hose for maximum safety and performance; Some sizes available in stainless steel as WTB-SS for a sea water-compatible option; Available in size -6, -8, -12;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.91/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • SAE Size
    -8
  • Size
    0.5000 in

Details

  • Additional Details
    GATES Clean Master™ Water Blast hoses and WTB couplings are designed for ultra high pressure cold water cutting devices, blasting applications and also cleaning equipment, including high pressure water streams to remove growth on marine vessels.
  • Application
    Textile-reinforced hoses
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection Type
    Crimp
  • Country of Origin
    US
  • End 1 Style
    Crimp
  • End Type 1
    Ferrule
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    GLX
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    Water Blast 1000, Water Jet 1000
  • Manufacturer Catalog Number
    710702115
  • Manufacturer Compatibility
    Gates textile-reinforced hoses
  • Manufacturer Upc Number
    770075568674
  • Material
    Steel
  • Maximum Operating Pressure
    1000 psi
  • Maximum Working Pressure
    1000 PSI, 68.9 bar
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Style
    GLX
  • Swivel
    No
  • Thread Type
    Crimp
  • Type
    GLX Coupling
  • UPC_NO
    770075568674
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)