Motion
12EFG4KL X50FT

GATES RUBBER CO
12EFG4KL X50FT

Hydraulic Hose - 3/4 in ID, 1.21 in OD, 4000 psi Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Neoprene Rubber Cover
MI ITEM #11058863
MFR #12EFG4KL X50FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12EFG4KL X50FT

Hydraulic Hose - 3/4 in ID, 1.21 in OD, 4000 psi Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Neoprene Rubber Cover
MI ITEM #11058863
MFR #12EFG4KL X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4651-5082 12EFG4KLX50'

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075804796
  • Working Pressure
    4000 psi
  • Burst Pressure
    16000 psi / 1103.2 bar
  • Hose Covering Material
    Neoprene Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • Minimum Bend Radius
    4.8 in /121.9 mm
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Length
    50 ft / 15 m
  • Manufacturer Catalog Number
    46515082
  • Hose Dash Size
    12
  • Cover Type
    Standard
  • Trademark
    EFG4K Low-Temp Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    EFG4KL Low-Temp hose is recommended for very high-pressure hydraulic applications in low-temperature environments. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum based fluid.
  • Reinforcement Type
    4-spiral, wire
  • Hose Pressure
    Constant Pressure-Very High
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -57°C / -70 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text