Motion
3TH7 X50FT

GATES RUBBER CO
3TH7 X50FT

Hydraulic Hose & Accessorie - 3/16 in ID, 0.41 in OD, 3000 psi / 206.8 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Polyurethane Cover
MI ITEM #11058926
MFR #3TH7 X50FT
List Price$294.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3TH7 X50FT

Hydraulic Hose & Accessorie - 3/16 in ID, 0.41 in OD, 3000 psi / 206.8 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Polyurethane Cover
MI ITEM #11058926
MFR #3TH7 X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$294.77/each for your price

Overview

Mfr description
4467-1194 85401 3TH7X50'

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075322061
  • Working Pressure
    3000 psi / 206.8 bar
  • Burst Pressure
    12000 psi / 827.4 bar
  • Hose Covering Material
    Polyurethane
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Textile
  • Minimum Bend Radius
    0.75 in /19.1 mm
  • Dash Size
    3
  • Tube Material
    Seamless Nylon - Type Z
  • Cover Color
    Black
  • Cover Material
    Urethane
  • Length
    50 ft / 15 m
  • Manufacturer Catalog Number
    44671194
  • Hose Dash Size
    3
  • Cover Type
    Standard
  • Trademark
    TH7 Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    TH7 Thermoplastic hydraulic hose is recommended for petroleum, water-base and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, farm and construction machinery and high-pressure hydraulic lift applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
  • Reinforcement Type
    1-braid, polyester
  • Hose Pressure
    Variable Pressure-Low
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text