Motion
24HO X100FT

GATES RUBBER CO
24HO X100FT

Hydraulic Hose & Accessorie - 1-1/2 in ID, 2.15 in OD, 2300 psi / 158.6 bar Working Pressure, 6900 psi / 475.7 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #11058927
MFR #24HO X100FT
Price$57.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24HO X100FT

Hydraulic Hose & Accessorie - 1-1/2 in ID, 2.15 in OD, 2300 psi / 158.6 bar Working Pressure, 6900 psi / 475.7 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #11058927
MFR #24HO X100FT

Mfr description
4657-9429 24HOX100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.60/each

Specifications

Dimensions

  • Dash Size
    24
  • Hose Dash Size
    24
  • Length
    100 ft / 30 m
  • Minimum Bend Radius
    20 in /508 mm
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.15 in

Details

  • Burst Pressure
    6900 psi / 475.7 bar
  • Country of Origin
    IN
  • Cover Color
    Black
  • Cover Material
    CSM - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46579429
  • Manufacturer Upc Number
    770075736004
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Recommended for static pressure, hot oiler applications. Meets Flame Resistance Acceptance Designation MSHA 2G.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    Hot Oiler 2 Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Working Pressure
    2300 psi / 158.6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)