Motion
32EFCPS-MTF X25CTN

GATES RUBBER CO
32EFCPS-MTF X25CTN

Hydraulic Hose - 2 in ID, 2.8 in OD, 5000 psi Working Pressure, 20000 psi / 1379 bar Burst Pressure
MI ITEM #11058928
MFR #32EFCPS-MTF X25CTN
Price$6,884.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32EFCPS-MTF X25CTN

Hydraulic Hose - 2 in ID, 2.8 in OD, 5000 psi Working Pressure, 20000 psi / 1379 bar Burst Pressure
MI ITEM #11058928
MFR #32EFCPS-MTF X25CTN

Mfr description
4651-5084 32EFCPS-MTFX25'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,884.72/each

Specifications

Dimensions

  • Hose Dash Size
    32
  • Length
    25 ft / 8 m
  • Minimum Bend Radius
    25 in / 635 mm
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.8 in

Details

  • Burst Pressure
    20000 psi / 1379 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Cover Type
    MegaTuff
  • Hose Pressure
    Constant Pressure-Extremely High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    4651-5084
  • Manufacturer Upc Number
    770075806400
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Recommended for high-pressure hydraulic lines in longwall mining equipment and roof-support systems; petroleum-based or water emulsion fluids. Four spiral wire construction with static and dynamic pressure ratings listed on the hose.
  • Reinforcement Type
    6-spiral, wire
  • Trademark
    EFCPS Mine Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • Working Pressure
    5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)