Overview
Mfr description
7301-59145 80018 12-12MP
- Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
Specifications
- Country of OriginUS
- Hose Inside Diameter0.7520 in
- MaterialSteel
- Manufacturer Upc Number072053137392
- Additional DetailsPower Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
- For Use WithC5E, G1, G2, GTH, M3K & RLA
- CoatingZinc-plated
- ConfigurationStraight
- Dash Size12
- End Type 1MP
- Fitting TypePipe - NPTF
- Hose Dash Size12
- Mating Angle30 °
- Seal TypeThread Interference/Mated Angle
- SwivelNo
- Thread Angle60°
- Thread Size 13/4-14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data