Motion
12GS-16FLH135-085-TCX

GATES RUBBER CO
12GS-16FLH135-085-TCX

Barbed to Flanged 135° Elbow Hose Fitting - Steel Material, 0.7500 in Hose ID, Flange
MI ITEM #11059050
MFR #12GS-16FLH135-085-TCX
Price$197.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12GS-16FLH135-085-TCX

Barbed to Flanged 135° Elbow Hose Fitting - Steel Material, 0.7500 in Hose ID, Flange
MI ITEM #11059050
MFR #12GS-16FLH135-085-TCX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$197.11/each

Specifications

Dimensions

  • Angle
    135 °
  • Dash Size
    16
  • End Size/Type
    16FLH
  • Hose Cut-Off Factor
    1.0550 in, 26.80 mm
  • Hose Dash Size
    12
  • Hose Inside Diameter
    0.7500 in
  • Length
    3.0710 in
  • Thread Size
    #16 Code 62 O-Ring Flange

Details

  • Additional Details
    Bite-the-wire crimp, Tested to 1,000,000 impulse cycles, TuffCoat plating, Two-piece design, No-skive design
  • Application
    Extreme high-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™ Xtreme™
  • Compatible Hose Series
    Gates MegaSys
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • End Gender
    Flange
  • End Type 1
    FLH
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Shape
    135° Bent Tube 85mm Drop
  • Fitting Type
    Flange - Code 62 O-Ring
  • For Use With
    All MegaSys 4-Spiral Wire, Most MegaSys Wire Braid
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    G20372-1216T
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    ISO 12151-S
  • Style
    135 °Elbow
  • Type
    GlobalSpiral Coupling
  • Working Pressure
    6000 psi

Overview

Mfr description
7322-50245 G20372-1216T 12GS-16FLH135-08

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought