Motion
6G-12MDL
6G-12MDL
Mi Item #11059070
MFR #6G-12MDL
Price$22.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6G-12MDL
Mi Item #11059070
MFR #6G-12MDL

Mfr description
7100-28475 G25615-0612 6G-12MDL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.28/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3750 in

Details

  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Fitting Shape
    Straight
  • Fitting Type
    DIN Light
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Material
    Steel
  • Seal Type
    Mated Angle w/O-Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)