Motion
4G-12DBJ
4G-12DBJ
MI ITEM #11059079
MFR #4G-12DBJ
Price$39.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4G-12DBJ
MI ITEM #11059079
MFR #4G-12DBJ

Mfr description
7100-28645 G25770-0412 4G-12DBJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.63/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.2500 in

Details

  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Fitting Shape
    Straight
  • Fitting Type
    Banjo
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Material
    Steel
  • Seal Type
    O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)