Motion
8G-18DBJ
Hose End - Steel Material, 1/2 in Hose ID
Mi Item #11059086
MFR #8G-18DBJ
Price$54.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/2 in Hose ID
Mi Item #11059086
MFR #8G-18DBJ

Mfr description
7100-28195 G25770-0818 8G-18DBJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.98/each

Specifications

Dimensions

  • Dash Size
    18
  • Hose Cut-Off Factor
    1.3700 in, 34.78 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Length
    2.6460 in
  • SAE Size
    -8

Details

  • Additional Details
    Bite-to-Wire Type, Full-Torque Nut technology, Tested to one million impulse cycles
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Straight
  • Fitting Connection Family
    MegaCrimp
  • Fitting Shape
    Straight
  • Fitting Type
    Banjo
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    G25770-0818
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Material
    Steel
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    SAE, EN, ISO
  • Type
    MegaCrimp Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)