Motion
4G-4MBSPP
Hose End - Steel Material, 1/4 in Hose ID, Male
Mi Item #11059088
MFR #4G-4MBSPP
Price$20.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/4 in Hose ID, Male
Mi Item #11059088
MFR #4G-4MBSPP

Mfr description
7100-28695 G25810-0404 4G-4MBSPP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.62/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • End 2 Size
    0.2500 in
  • Hose Cut-Off Factor
    1.0040 in, 25.50 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Length
    2.1260 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    1/4-19

Details

  • Additional Details
    Bite-to-Wire Type
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    BSPP
  • Connection Type
    BSPP
  • End 1 Style
    BSPP
  • End Gender
    Male
  • Fitting Connection Family
    BSPP (G)
  • Fitting Shape
    Straight
  • Fitting Type
    British Standard Pipe Parallel
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    G25810-0404
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Standards Met
    ASTMB;SAE
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    55 °
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • Type
    Male BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)