Motion
6G-6MBSPP
Hose End - Steel Material, 3/8 in Hose ID, Male
Mi Item #11059089
MFR #6G-6MBSPP
Price$26.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/8 in Hose ID, Male
Mi Item #11059089
MFR #6G-6MBSPP

Mfr description
6G-6MBSPP 7100-28445
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.08/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • Hex Body
    0.8700 in
  • Hex Size
    0.8700 in
  • Hose Cut-Off Factor
    1.0700 in, 27.19 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Length
    2.1700 in
  • Rotation Angle
    0
  • SAE Size
    -6
  • Size
    0.3750 in
  • Thread Size
    3/8-19
  • Width
    0.8700 in

Details

  • Additional Details
    Bite-the-wire design, Full-Torque Nut technology, C-insert ensures even distribution of crimping forces, Tested to one million impulse cycles
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    BSPP
  • Connection Type
    BSPP
  • End 1 Style
    BSPP
  • End Gender
    Male
  • Fitting Connection Family
    BSPP (G)
  • Fitting Shape
    Straight
  • Fitting Type
    British Standard Pipe Parallel
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    G25810-0606
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Standards Met
    ASTMB;SAE
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    55 °
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • Type
    Male BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)