Motion
8G-8FBSPORX90BL

GATES RUBBER CO
8G-8FBSPORX90BL

8G-8FBSPORX90BL
MI ITEM #11059093
MFR #8G-8FBSPORX90BL
Price$99.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8G-8FBSPORX90BL

8G-8FBSPORX90BL
MI ITEM #11059093
MFR #8G-8FBSPORX90BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.30/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    8
  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.5000 in

Details

  • Coating
    TuffCoat™
  • Configuration
    Block
  • Fitting Shape
    90°
  • Fitting Type
    British Standard Pipe Parallel
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Material
    Steel
  • Seal Type
    Mated Angle w/O-Ring
  • Thread Type
    FBSPOR

Overview

Mfr description
7100-28215 G25845-0808 8G-8FBSPORX90BL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought