Motion
8G-8BSPBJ
8G-8BSPBJ
Mi Item #11059095
MFR #8G-8BSPBJ
Price$57.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8G-8BSPBJ
Mi Item #11059095
MFR #8G-8BSPBJ

Mfr description
7100-28125 G25850-0808 8G-8BSPBJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.71/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.5000 in

Details

  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Fitting Shape
    Straight
  • Fitting Type
    Banjo
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Material
    Steel
  • Seal Type
    O-Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)