Motion
12G-10FFORX105-TCX

GATES RUBBER CO
12G-10FFORX105-TCX

12G-10FFORX105-TCX
Mi Item #11059096
MFR #12G-10FFORX105-TCX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12G-10FFORX105-TCX

12G-10FFORX105-TCX
Mi Item #11059096
MFR #12G-10FFORX105-TCX

Mfr description
7321-50115 G25245-1210T 12G-10FFORX105-T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    105 °
  • Dash Size
    10
  • Hose Dash Size
    12
  • Hose Inside Diameter
    0.7500 in

Details

  • Coating
    TuffCoat™ Xtreme™
  • Configuration
    Bent Tube
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Material
    Steel
  • Seal Type
    O-Ring
  • Thread Type
    FFOR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)