Motion
8C5-8RMS
Hose End - Steel Material, 0.4062 in Hose ID, Male
Mi Item #11059099
MFR #8C5-8RMS
Price$43.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 0.4062 in Hose ID, Male
Mi Item #11059099
MFR #8C5-8RMS

Mfr description
7236-86417 G34195-0808 8C5-8RMS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.03/each

Specifications

Dimensions

  • Dash Size
    8
  • End Size/Type
    1/2 MS
  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Hose Cut-Off Factor
    1.5300 in, 38.89 mm
  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.4062 in
  • Length
    2.6380 in
  • Thread Size
    3/4-16 SAE45°
  • Width
    0.7500 in

Details

  • Additional Details
    Meets DOT FMVSS 106-74 Type AII
  • Application
    Air Brake, Power Steering, Transmission Oil Cooler, Hot Oil Lines
  • Coating
    Zinc Plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Straight
  • Connection Type
    Field Attachable
  • End 1 Style
    Field Attachable
  • End Gender
    Male
  • End Type 1
    MS
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • Fitting Type
    SAE 45° Flare
  • For Use With
    C5C Hose, C5CXH Hose, C5D Hose, C5M Hose
  • Manufacturer Catalog Number
    8C5-8RMS
  • Manufacturer Compatibility
    Gates
  • Material
    Steel
  • Product Types
    Coupling
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    Straight
  • Thread Type
    Field Attachable
  • Type
    Reusable Field Attachable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)