Specifications
Dimensions
- Dash Size20
- Hose Dash Size24
- Hose Inside Diameter1.5000 in
- Thread Size#20 Code 61 O-Ring Flange
Details
- Additional DetailsGates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
- CoatingTuffCoat™
- ConfigurationStraight
- Connection 1 Short NameBarbed
- Connection 2 Short NameFlanged
- Country of OriginUS
- End GenderFlange
- End Type 1FL
- Fitting ShapeStraight
- Fitting TypeFlange - Code 61 O-Ring
- For Use WithGMV, MegaTech G5TB, MegaTech 500
- Manufacturer Upc Number770075629337
- MaterialSteel
- Seal TypeO-Ring
- SwivelNo
Overview
Mfr description
7350-2549 G43300-2420X 24GL-20FL BULK MT
- Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;