Motion
6ACFFN
Female Flareless Nut - Aluminum - Aluminum Material, Female
Mi Item #11059113
MFR #6ACFFN
Price$3.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Flareless Nut - Aluminum - Aluminum Material, Female
Mi Item #11059113
MFR #6ACFFN

Mfr description
7332-04135 G46050-0006 6ACFFN
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.94/each

Specifications

Dimensions

  • Dash Size
    6
  • End 2 Size
    0.3100 in
  • End Size
    6
  • Hose Dash Size
    6
  • Hose Diameter
    0.3000 in
  • Inside Diameter
    0.3000 in, 7.90 mm
  • Outer Diameter
    0.3750 in
  • SAE Size
    -6
  • Size
    0.6250 in
  • Thread Size
    5/8-18
  • Weight
    0.05 lbs

Details

  • Additional Details
    PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Connection Type
    Female Flareless Nut
  • Country of Origin
    US
  • End 1 Style
    Female Flareless Nut
  • End Gender
    Female
  • End Type
    ACFFN
  • Fitting Connection Family
    Flareless Nut
  • Fitting Shape
    Straight
  • Fitting Type
    Nut
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G46050-0006
  • Manufacturer Compatibility
    Gates PolarSeal
  • Material
    Aluminum
  • Port Gender
    Female
  • Product Types
    AC Coupling
  • Seal Type
    Flareless Nut
  • Style
    Straight
  • Thread Type
    Female Flareless Nut
  • Type
    Female Flareless Nut
  • UPC_NO
    072053829587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)