Motion
10ACFFN
Female Flareless Nut - Aluminum - Aluminum Material, 1/2 in Hose ID, Female
Mi Item #11059114
MFR #10ACFFN
Price$5.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Flareless Nut - Aluminum - Aluminum Material, 1/2 in Hose ID, Female
Mi Item #11059114
MFR #10ACFFN

Mfr description
7332-04155 G46050-0010 10ACFFN
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.71/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.6300 in
  • End Size
    10
  • Hose Dash Size
    10
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Outer Diameter
    0.6250 in
  • SAE Size
    -10
  • Thread Size
    7/8-14
  • Weight
    0.1 lbs

Details

  • Additional Details
    PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Country of Origin
    US
  • End Gender
    Female
  • End Type
    ACFFN
  • Fitting Shape
    Straight
  • Fitting Type
    Nut
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G46050-0010
  • Manufacturer Compatibility
    Gates PolarSeal
  • Material
    Aluminum
  • Port Gender
    Female
  • Product Types
    AC Coupling
  • Seal Type
    Flareless Nut
  • Style
    Straight
  • Type
    AC Coupling
  • UPC_NO
    072053829600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)