Motion
12ACFFN
Female Flareless Nut - Aluminum - Aluminum Material, 5/8 in Hose ID
MI ITEM #11059115
MFR #12ACFFN
Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Flareless Nut - Aluminum - Aluminum Material, 5/8 in Hose ID
MI ITEM #11059115
MFR #12ACFFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.80/each

Specifications

Dimensions

  • Dash Size
    12
  • End 2 Size
    0.6300 in
  • End Size
    12
  • Hose Dash Size
    12
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Outer Diameter
    0.7500 in
  • SAE Size
    -12
  • Size
    1.0625 in
  • Thread Size
    1-1/16-14
  • Weight
    0.15 lbs

Details

  • Additional Details
    PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Connection Type
    Female Flareless Nut
  • Country of Origin
    US
  • End 1 Style
    Female Flareless Nut
  • End Type
    ACFFN
  • Fitting Connection Family
    Flareless Nut
  • Fitting Type
    Nut
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G46050-0012
  • Manufacturer Compatibility
    Gates PolarSeal
  • Material
    Aluminum
  • Product Types
    Coupling
  • Seal Type
    Flareless Nut
  • Style
    Straight
  • Thread Type
    Female Flareless Nut
  • Type
    Female Flareless Nut
  • UPC_NO
    072053829617

Overview

Mfr description
7332-04165 G46050-0012 12ACFFN
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought