Motion
6ACFFS
Female Flareless Sleeve - Aluminum Material
MI ITEM #11059116
MFR #6ACFFS
Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Flareless Sleeve - Aluminum Material
MI ITEM #11059116
MFR #6ACFFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.13/each

Specifications

Dimensions

  • End Size
    6
  • Inside Diameter
    0.3000 in, 7.90 mm
  • Outer Diameter
    0.3750 in
  • Weight
    0.05 lbs

Details

  • Application
    Air Conditioning
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type
    ACFFS
  • Fitting Type
    Sleeve
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G46051-0006
  • Material
    Aluminum
  • UPC_NO
    072053829624

Overview

Mfr description
7332-04175 G46051-0006 6ACFFS
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought