Motion
12ACFFS
Female Flareless Sleeve - Aluminum Material, 5/8 in Hose ID, Female
Mi Item #11059119
MFR #12ACFFS
Price$7.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Flareless Sleeve - Aluminum Material, 5/8 in Hose ID, Female
Mi Item #11059119
MFR #12ACFFS

Mfr description
7332-04205 G46051-0012 12ACFFS
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.22/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.7500 in
  • Dash Size
    12
  • End 2 Size
    0.7500 in
  • End Size
    12
  • Hose Dash Size
    12
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Outer Diameter
    0.7500 in
  • SAE Size
    -12
  • Size
    0.6300 in
  • Weight
    0.011 lbs

Details

  • Additional Details
    PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female
  • End Type
    ACFFS
  • Fitting Shape
    Straight
  • Fitting Type
    Sleeve
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G46051-0012
  • Manufacturer Compatibility
    Gates PolarSeal
  • Material
    Aluminum
  • Port Gender
    Female
  • Product Types
    Coupling
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    AC Coupling
  • UPC_NO
    072053829655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)