Motion
14.5ACMFFS

GATES RUBBER CO
14.5ACMFFS

Metric Female Flareless Sleeve - Aluminum Material
Mi Item #11059121
MFR #14.5ACMFFS
Price$5.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14.5ACMFFS

Metric Female Flareless Sleeve - Aluminum Material
Mi Item #11059121
MFR #14.5ACMFFS

Mfr description
7332-04235 G46052-0014 14ACMFFS
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.71/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.5710 in
  • End Size
    14.5
  • Outer Diameter
    0.5710 in
  • Weight
    0.02 lbs

Details

  • Application
    Air Conditioning
  • Country of Origin
    US
  • End Type
    ACMFFS
  • Fitting Type
    Sleeve
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G46052-0014
  • Material
    Aluminum
  • Product Types
    Coupling
  • Style
    Straight
  • Type
    Metric Female Flareless Sleeve
  • UPC_NO
    072053829686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)