Motion
12ACMW
Accumulator/compressor Sealing Washer - Steel Material, 3/4 in Hose ID
Mi Item #11059122
MFR #12ACMW
Price$9.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accumulator/compressor Sealing Washer - Steel Material, 3/4 in Hose ID
Mi Item #11059122
MFR #12ACMW

Mfr description
7332-04005 G46090-0012 12ACMW
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.39/each

Specifications

Dimensions

  • End Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • Weight
    0.011 lbs

Details

  • Additional Details
    PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.
  • Application
    Air Conditioning
  • Coating
    Standard
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Country of Origin
    US
  • End Type
    ACMW
  • Fitting Connection Family
    PolarSeal
  • Fitting Type
    Washer
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G46090-0012
  • Manufacturer Compatibility
    Gates PolarSeal
  • Material
    Steel
  • Product Types
    Coupling
  • Type
    AC Coupling
  • UPC_NO
    072053829457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)