Motion
10CPWTN
10CPWTN
MI ITEM #11059123
MFR #10CPWTN
List Price$6.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10CPWTN
MI ITEM #11059123
MFR #10CPWTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.04/each for your price

Overview

Mfr description
7332-04015 G46091-0010 10CPWTN
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • End Size
    10
  • End Type
    CPWTN
  • UPC_NO
    072053829464
  • For Use With
    PolarSeal Refrigerant Hose
  • Coating
    Standard
  • Fitting Type
    Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought