Motion
6SWOR
O-ring for Switch - Rubber Material
MI ITEM #11059127
MFR #6SWOR
Price$2.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-ring for Switch - Rubber Material
MI ITEM #11059127
MFR #6SWOR

Mfr description
7332-04065 G46097-0006 6SWOR
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.40/each

Specifications

Dimensions

  • End Size
    6
  • Hose Diameter
    0.3000 in
  • Inside Diameter
    0.3000 in, 7.90 mm
  • Weight
    0.011 lbs

Details

  • Additional Details
    O-Rings specially compounded for R134a refrigerants also available.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Country of Origin
    US
  • End Type
    SWOR
  • Fitting Type
    O-Ring
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G46097-0006
  • Manufacturer Compatibility
    Gates
  • Material
    Rubber
  • Product Types
    AC Coupling
  • Type
    AC Coupling
  • UPC_NO
    072053829532

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)