Motion
6FSLOR
6FSLOR
Mi Item #11059128
MFR #6FSLOR
Price$1.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6FSLOR
Mi Item #11059128
MFR #6FSLOR

Mfr description
7332-04075 G46099-0006 6FSLOR
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.54/each

Specifications

Dimensions

  • End Size
    6

Details

  • Country of Origin
    US
  • End Type
    FSLOR
  • Fitting Type
    O-Ring
  • For Use With
    PolarSeal Refrigerant Hose
  • ManufacturerName (description attribute)
    Gates
  • Material
    Rubber
  • UPC_NO
    072053829549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)