Motion
12FSLOR
O-ring for Ford Spring Lock - Rubber Material, 3/4 in Hose ID
MI ITEM #11059130
MFR #12FSLOR
Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-ring for Ford Spring Lock - Rubber Material, 3/4 in Hose ID
MI ITEM #11059130
MFR #12FSLOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.73/each

Specifications

Dimensions

  • Dash Size
    12
  • End Size
    12
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • SAE Size
    -12
  • Weight
    0.011 lbs

Details

  • Additional Details
    PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Country of Origin
    US
  • End Type
    FSLOR
  • Fitting Type
    O-Ring
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G46099-0012
  • Manufacturer Compatibility
    Gates PolarSeal
  • Material
    Rubber
  • Product Types
    Coupling
  • Type
    Coupling
  • UPC_NO
    072053829570

Overview

Mfr description
7332-04105 G46099-0012 12FSLOR
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought