Motion
10ACB-10FTON134SP45

GATES RUBBER CO
10ACB-10FTON134SP45

Hose End - Aluminium Material, 1/2 in Hose ID
MI ITEM #11059164
MFR #10ACB-10FTON134SP45
Price$62.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10ACB-10FTON134SP45

Hose End - Aluminium Material, 1/2 in Hose ID
MI ITEM #11059164
MFR #10ACB-10FTON134SP45

Mfr description
7332-52775 G47576-1010 10ACB-10FTON134SP
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.27/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    10
  • Hose Cut-Off Factor
    2.6300 in, 66.79 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Outer Diameter
    4.1300 in
  • SAE Size
    -10
  • Thread Size 1
    7/8-14

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    FTON134SP45
  • Fitting Type
    SAE Tube O-Ring Nut
  • For Use With
    PolarSeal II Refrigerant Hose
  • Manufacturer Catalog Number
    G47576-1010
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    770075772996
  • Material
    Aluminium
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    45 °Elbow
  • Swivel
    No
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)