Motion
10ACB-10FTONR12SP45-S

GATES RUBBER CO
10ACB-10FTONR12SP45-S

Hose End - Steel Material, 1/2 in Hose ID
Mi Item #11059169
MFR #10ACB-10FTONR12SP45-S
Price$75.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10ACB-10FTONR12SP45-S

Hose End - Steel Material, 1/2 in Hose ID
Mi Item #11059169
MFR #10ACB-10FTONR12SP45-S

Mfr description
7332-52805 G47577-1010S 10ACB-10FTONR12S
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.32/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    10
  • End 1 Size
    0.6250 in
  • End 2 Size
    0.6250 in
  • Hose Cut-Off Factor
    2.6300 in, 66.79 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Outer Diameter
    4.1300 in
  • SAE Size
    -10
  • Size
    0.6250 in
  • Thread Size 1
    7/8-14

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Coating
    Zinc-plated
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    ACB
  • Connection 2 Short Name
    FTONR
  • Connection Type
    PolarSeal AC Coupling
  • Country of Origin
    US
  • End 1 Style
    PolarSeal AC Coupling
  • End Type 1
    FTONR12SP45
  • Fitting Connection Family
    PolarSeal
  • Fitting Shape
    45° Elbow
  • Fitting Type
    SAE Tube O-Ring Nut
  • For Use With
    PolarSeal II Refrigerant Hose
  • Manufacturer Catalog Number
    G47577-1010S
  • Manufacturer Compatibility
    Gates PolarSeal
  • Manufacturer Upc Number
    770075773023
  • Material
    Steel
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    45 °Elbow
  • Swivel
    No
  • Thread Standard
    ACB
  • Thread Type
    PolarSeal AC Coupling
  • Type
    PolarSeal AC Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)