Motion
6ACB-18FTOMN90

GATES RUBBER CO
6ACB-18FTOMN90

Hose End - Aluminium Material, 5/16 in Hose ID
Mi Item #11059227
MFR #6ACB-18FTOMN90
Price$22.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6ACB-18FTOMN90

Hose End - Aluminium Material, 5/16 in Hose ID
Mi Item #11059227
MFR #6ACB-18FTOMN90

Mfr description
7332-52565 G47595-0618 6ACB-18FTOMN90
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.50/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    18
  • Hose Cut-Off Factor
    1.2500 in, 31.75 mm
  • Hose Dash Size
    6
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Outer Diameter
    2.7500 in
  • Thread Size
    1-1/8 in
  • Thread Size 1
    M18X1.5

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    FTOMN90
  • Fitting Type
    SAE Tube O-Ring Nut
  • For Use With
    PolarSeal II Refrigerant Hose
  • Manufacturer Catalog Number
    G47595-0618
  • Manufacturer Upc Number
    770075772781
  • Material
    Aluminium
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Swivel
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)