Overview
Mfr description
7332-52115 G47956-1010 10ACB-R134SP
- Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
Specifications
- Country of OriginUS
- ManufacturerName (description attribute)Gates
- Hose Inside Diameter0.5000 in
- MaterialAluminium
- Manufacturer Upc Number770075772354
- Additional DetailsSystems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
- For Use WithPolarSeal II Refrigerant Hose
- ConfigurationStraight
- End Type 1R134SP
- Fitting TypeHose Splicer
- Hose Dash Size10
- SwivelNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data