Specifications
Details
- Additional DetailsGates® GC20™ with Gates® Cortex™ Intelligence is the latest innovation in smart crimper technology. A new addition to the Gates crimper line-up — GC20™ Cortex™ makes connected technology available to every user in the market by including this innovation on Gates baseline crimper. With access to live updates on eCrimp™ content and new product crimp specifications, GC20™ Cortex™ takes the guesswork out of hydraulic assembly fabrication. The intuitive touchscreen controls reduce assembly time regardless of hose assembly experience and offers on-board training for new operators. At Gates, we design hydraulic hose crimper solutions to be smart and versatile for ultimate operational efficiency in the factory and the field — because every minute counts when you’re on the clock.
- Country of OriginUS
- Description7482-0041 70441 SOLENOID KIT
- For Use WithGC20
- Harmonization Code8466.94.8585
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)