Overview
Mfr description
7482-0088 78570 TABLET SCREEN PROTECTOR
Specifications
- Additional DetailsGates® GC20™ with Gates® Cortex™ Intelligence is the latest innovation in smart crimper technology. A new addition to the Gates crimper line-up — GC20™ Cortex™ makes connected technology available to every user in the market by including this innovation on Gates baseline crimper. With access to live updates on eCrimp™ content and new product crimp specifications, GC20™ Cortex™ takes the guesswork out of hydraulic assembly fabrication. The intuitive touchscreen controls reduce assembly time regardless of hose assembly experience and offers on-board training for new operators. At Gates, we design hydraulic hose crimper solutions to be smart and versatile for ultimate operational efficiency in the factory and the field — because every minute counts when you’re on the clock.
- Country of OriginUS
- Description7482-0088 78570 TABLET SCREEN PROTECTOR
- For Use WithGC20
- Harmonization Code8466.94.8585
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data