Motion
1 1/4" 4SW SHOP SAW 60HZ 115V

GATES RUBBER CO
1 1/4" 4SW SHOP SAW 60HZ 115V

1 1/4" 4SW SHOP SAW 60HZ 115V
Mi Item #11059940
MFR #1 1/4" 4SW SHOP SAW 60HZ 115V
Price$2,688.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1 1/4" 4SW SHOP SAW 60HZ 115V

1 1/4" 4SW SHOP SAW 60HZ 115V
Mi Item #11059940
MFR #1 1/4" 4SW SHOP SAW 60HZ 115V

Mfr description
7480-6612 78088 1.25" SHOP SAW, 4SW, 60H
  • For four-wire spiral and two-braid hose up to 1.25" I.D
  • Power Source: 1 1/2 hp, 115V, 60Hz, 20A motor with Power Cord and Plug
  • Replacement Blade 7482-0045
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,688.97/each

Specifications

Details

  • Additional Details
    Powerful high-torque cutting saw for cutting wire braid and spiral hydraulic hose. Provides effortless and straight cuts every time.
  • Color
    Blue
  • Country of Origin
    US
  • Description
    7480-6612 78088 1.25" SHOP SAW, 4SW, 60H
  • Harmonization Code
    8463.90.0080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)