Motion
8MB-6FB
7259-17925 G60340-0806 8MB-6FB
Mi Item #11060166
MFR #8MB-6FB
Price$9.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-17925 G60340-0806 8MB-6FB
Mi Item #11060166
MFR #8MB-6FB

Mfr description
7259-17925 G60340-0806 8MB-6FB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.11/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)