Overview
Mfr description
7259-2460 G60399-0004X 4JIC-LN BULK
- For use up to SAE 100R2 maximum working pressure.
Specifications
- Country of OriginUS
- ManufacturerName (description attribute)Gates
- MaterialSteel
- Thread Size7/16-20 in
- End Size4
- End TypeLN
- UPC_NO770075180814
- CoatingStandard
- Fitting TypeNut
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data