Motion
10LN-SH XBULK

GATES RUBBER CO
10LN-SH XBULK

Locknut for Bulkhead Fitting - Steel Material
Mi Item #11060181
MFR #10LN-SH XBULK
Price$6.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10LN-SH XBULK

Locknut for Bulkhead Fitting - Steel Material
Mi Item #11060181
MFR #10LN-SH XBULK

Mfr description
7259-2464 G60399-0010X 10JIC-LN BULK
  • For use up to SAE 100R2 maximum working pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.34/each

Specifications

Dimensions

  • End Size
    10
  • Thread Size
    7/8-14 in

Details

  • Application
    Hydraulics
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    LN
  • Fitting Type
    Nut
  • Manufacturer Catalog Number
    72592464
  • Material
    Steel
  • Product Types
    Fitting Assembly
  • UPC_NO
    770075180845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)