Motion
7100243873 3M FLAP DISC 769F, 80+, QK CHG, TYPE 29, 4-1/2 IN X 5/8"-11, 10/

3M
7100243873 3M FLAP DISC 769F, 80+, QK CHG, TYPE 29, 4-1/2 IN X 5/8"-11, 10/

Flap Disc - Type 29, 80+ Grit, 13300 rpm
MI ITEM #11060800
MFR #7100243873 3M FLAP DISC 769F, 80+, QK CHG, TYPE 29, 4-1/2 IN X 5/8"-11, 10/
Your Price$9.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100243873 3M FLAP DISC 769F, 80+, QK CHG, TYPE 29, 4-1/2 IN X 5/8"-11, 10/

Flap Disc - Type 29, 80+ Grit, 13300 rpm
MI ITEM #11060800
MFR #7100243873 3M FLAP DISC 769F, 80+, QK CHG, TYPE 29, 4-1/2 IN X 5/8"-11, 10/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.95/each(List $11.24)

Overview

Mfr description
7100243873 3M FLAP DISC 769F, 80+, QK
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Flap Disc Type
    Type 29
  • Abrasive Material
    Ceramic
  • Grit Number
    80+
  • Center Hole Thread Size
  • Backing Material
    Polyester
  • Backing Weight
    YF Weight
  • Bonding Type
    Resin
  • Max Rpm
    13300 rpm
  • Manufacturer Upc Number
    00638060885079
  • UPC_NO
    00638060885079
  • Arbor Size
    0.6250 in
  • Arbor Type
    Threaded
  • Series
    769F
  • Weight
    0.256 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text